Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black
Mfr # ZUSAESR-13
Zoro # G7271304
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EPDM
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAESR-13
- Zoro # G7271304
- UPC # 193005196882
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 10 ft |
Width | 1/2 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 1/2 in x 10 ft |
Description
EPDM Strip, Material EPDM, Shape Strip, Grade Standard, Length 10 ft, Width 1/2 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.003", Pk20 (MSA003-20)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-UHMW-4)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/32A-25)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Black (ZUSAESR-17)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL02.00XOH)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-19)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/4 in Thick, Black (ZUSA-EVA-11)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES-1/4F59-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL02.00XOH)
- Zoro Select Foam Sheets