Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 3/8 in Thick, Black
Mfr # ZUSANSR-65
Zoro # G6758107
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-65
- Zoro # G6758107
- UPC # 193005243449
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Width | 1 in |
Nominal Size (WxL) | 1 in x 10 ft |
Description
Neoprene Strip, Material Neoprene, Shape Strip, Grade Standard, Length 10 ft, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 24" W x 12" L (20-111)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Slotted Shim 4 x 4" x 0.025", Pk20 (36D752)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCN25-1/2PTAPE)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1/8 in Thick, Pink (5GDL5)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black (ZUSA-EVA-29)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black (ZUSAESR-13)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red (ZUSASSR-28)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- Zoro Select Foam Sheets