Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 10 ft L, 1/8 in Thick, Black
Mfr # ZUSANSR-257
Zoro # G6758493
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-257
- Zoro # G6758493
- UPC # 193005242350
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1 1/2 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 10 ft |
Description
Neoprene Strip, Material Neoprene, Shape Strip, Grade Standard, Length 10 ft, Width 1 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Black (ZUSANSR-64)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Red (1001316R)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-102)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 3/4 in Thick, Charcoal (5GDK3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- Zoro Select Foam Sheets