Shop All Foam Sheets
Zoro Select
Foam Strip, Semi-Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Black
Mfr # ZUSA-CBPSR-235
Zoro # G3309269
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Semi-Closed Cell
- Material - Foam Buna-N/PVC
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-CBPSR-235
- Zoro # G3309269
- UPC # 193005038960
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Width | 2 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Nominal Size (WxL) | 2 in x 10 ft |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 10 ft, Width 2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16540)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 12"x12", 60A (BULK-RS-E60-240)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-RSBR60-91)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Charcoal (ZUSA-PU-106)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCNES-1/4F59-P)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Natural (ZUSA-PU-232)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-69)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal (ZUSA-PU-121)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/16 in Thick, Black (CNES591163/450T)
- Zoro Select Foam Sheets