Shop All Foam Sheets
Zoro Select
Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black
Mfr # ZUSA-CESR-207
Zoro # G3312166
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Semi-Closed Cell
- Material - Foam EPDM
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-CESR-207
- Zoro # G3312166
- UPC # 193005040956
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 10 ft |
Length | 10 ft |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 10 ft |
Description
EPDM Strip, Material EPDM, Shape Strip, Grade Standard, Length 10 ft, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft (03P.25X12-48)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-EVA-1)
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-328)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Blue (ZUSA-XPE-129)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long (ZUSANSR-439)
- Zoro Select Foam Sheets