Shop All Foam Sheets
Zoro Select
Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black
Mfr # ZUSA-CBPSR-207
Zoro # G3311037
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Semi-Closed Cell
- Material - Foam Buna-N/PVC
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-CBPSR-207
- Zoro # G3311037
- UPC # 193005038700
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 10 ft |
Length Tolerance | +/-1.00 in |
Width | 1/2 in |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Nominal Size (WxL) | 1/2 in x 10 ft |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 10 ft, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872480)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- ZORO SELECT Rod Stock, Brass, 1/16 in. x 3 ft., PK10 (1160)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Charcoal (ZUSA-XPE-45)
- ZORO SELECT Foam Strip, Open Cell, 2 1/4 in W, 42 in L, 2 1/4 in Thick, Charcoal (5GCU7)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/16 in Thick, Black (CCNES3/16F91325)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES-1/4F25-25)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Natural (5GCN1)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSA-MCP-28)
- Zoro Select Foam Sheets