Shop All Foam Sheets
Zoro Select
Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/8 in Thick, Black
Mfr # ZUSA-CBPSR-216
Zoro # G3309235
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Semi-Closed Cell
- Material - Foam Buna-N/PVC
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-CBPSR-216
- Zoro # G3309235
- UPC # 193005038762
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width | 1 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 1 in x 10 ft |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 10 ft, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, #31, 0.12 In (W1D#316)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-317)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (PS-PC-SR-24)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-XPE-30)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Natural (5GCX9)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL01.00XOH)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-136)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- Zoro Select Foam Sheets