Shop All Foam Sheets
Zoro Select
Foam Strip, Open Cell, 2 in W, 72 in L, 2 in Thick, Black
Mfr # ZUSA-PU-71
Zoro # G7273079
original price:
$38.46
5% off
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Length - Foam 72 in
- Backing Type - Foam Plain
- Color - Foam Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-PU-71
- Zoro # G7273079
- UPC # 193005343149
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 72 in |
Length | 6 ft |
Width Tolerance | +/-1.000 in |
Width | 2 in |
Length Tolerance | +/-1.00 in |
Details
Description
Polyurethane Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 6 ft, Width 2 in, Thickness 2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None, Flexibility Excellent, Standards ASTM D1056/2A0, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 30A (BULK-RS-S30-57)
- 3M Shim A0108, 0.2 Thick, 1/pk (28129)
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A (BULK-RS-N60MIL-32)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Natural (5GDN1)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.50XOH)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-XPE-29)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/8 in Thick, Black (ZUSA-PU-1)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/41/250T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-136)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-332)
- Zoro Select Foam Sheets