Shop All Foam Sheets
Zoro Select
Foam Strip, Open Cell, 2 in W, 10 ft L, 3/8 in Thick, Black
Mfr # ZUSA-MCP-23
Zoro # G7273535
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Microcellular Polyurethane
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-MCP-23
- Zoro # G7273535
- UPC # 193005156763
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Length Tolerance | +/-1.00 in |
Width | 2 in |
Nominal Size (WxL) | 2 in x 10 ft |
Description
Polyurethane Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 10 ft, Width 2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- RUBBER-CAL Red Rubber Sheet - 1/4" Thick x 3ft Width x 12ft Length (20-114)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879090)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSA-MCP-28)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Natural (ZUSA-PU-185)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-116)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/4 in Thick, Red (ZUSA-XPE-159)
- Zoro Select Foam Sheets