Shop All Foam Sheets
Zoro Select
Foam Strip, Open Cell, 2 in W, 10 ft L, 1/2 in Thick, Black
Mfr # ZUSA-MCP-28
Zoro # G7273377
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Microcellular Polyurethane
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-MCP-28
- Zoro # G7273377
- UPC # 193005156817
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 10 ft |
Width | 2 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Nominal Size (WxL) | 2 in x 10 ft |
Description
Polyurethane Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 10 ft, Width 2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x6", 70A (BULK-RS-SBR75-152)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.254mm (316-010-6-100)
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 3/8 in Thick, Black (ZUSA-MCP-23)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 60" Wide x 60" L (BULK-FGSM-AH-2)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X1/250T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Blue (1001361BLU)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Charcoal (ZUSA-XPE-45)
- Zoro Select Foam Sheets