Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 5/8 in W, 10 ft L, 3/16 in Thick, Red
Mfr # ZUSA731AMFS-103
Zoro # G2442363
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA731AMFS-103
- Zoro # G2442363
- UPC # 193005181390
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 5/8 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Width | 2/3 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Nominal Size (WxL) | 2/3 in x 10 ft |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 10 ft, Width 2/3 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_48)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-N50-104)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-948)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Natural (5GDP3)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Natural (ZUSA-PU-185)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Yellow (ZUSA-XPE-179)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-149)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-56)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 11/16 in Thick, White (ZUSA-XPE-60)
- Zoro Select Foam Sheets