Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/16 in Thick, Black
Mfr # ZUSABSR-S-13
Zoro # G2446938
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Buna-N
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-S-13
- Zoro # G2446938
- UPC # 193005186456
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 3/4 in |
Length - Foam | 10 ft |
Width | 3/4 in |
Length Tolerance | +2.00/-0.500 in |
Length | 10 ft |
Nominal Size (WxL) | 3/4 in x 10 ft |
Description
Buna-N Strip, Material Buna-N, Shape Strip, Grade Standard, Length 10 ft, Width 3/4 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500250-72)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_24_24)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-26)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001315BLU)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-11)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-74)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-77)
- Zoro Select Foam Sheets