Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 3 in W, 10 ft L, 1/16 in Thick, Red
Mfr # ZUSA731AMFS-36
Zoro # G2442275
original price:
$129.20
11% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA731AMFS-36
- Zoro # G2442275
- UPC # 193005182021
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 3 in |
Length - Foam | 10 ft |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Width | 3 in |
Nominal Size (WxL) | 3 in x 10 ft |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 10 ft, Width 3 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT White PTFE Film Stock 24" L x 24" W x 0.002" Thick (G15-2F-24X24)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/81/250T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-131)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 3 ft L, 1/2 in Thick, Red (ZUSA731AMFS-10)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- Zoro Select Foam Sheets