Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Blue
Mfr # ZUSA-FRS-HTPSA-21
Zoro # G2443736
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-FRS-HTPSA-21
- Zoro # G2443736
- UPC # 193005138448
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 2 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 2 in |
Length | 10 ft |
Nominal Size (WxL) | 2 in x 10 ft |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 10 ft, Width 2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Red (ZUSASSR-11)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-244)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick (G15-2F-12X50)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL02.00XOH)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black (ZUSAESR-237)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/4 in Thick, Black (CCNES-3/4F59-25)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 2 in Thick, Charcoal/Blue (5GDA3)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR42711.00X1.5X25FTCCPSA1)
- Zoro Select Foam Sheets