Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Black
Mfr # ZUSABSR-S-1
Zoro # G2446789
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Buna-N
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-S-1
- Zoro # G2446789
- UPC # 193005186418
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/4 in |
Length - Foam | 10 ft |
Length Tolerance | +2.00/-0.500 in |
Width | 1/4 in |
Length | 10 ft |
Size | 1/4" Wide x 10 ft. Length |
Nominal Size (WxL) | 1/4 in x 10 ft |
Description
Buna-N Strip, Material Buna-N, Shape Strip, Grade Standard, Length 10 ft, Width 1/4 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-77)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- SAS SAFETY FOAM PLUG f/6102 - each (SA6103)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.250" Thick (BULK-PS-PP-263)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X3X50T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Blue (ZUSA-XPE-129)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, White (ZUSA-XPE-64)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL02.00XOH)
- Zoro Select Foam Sheets