Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 1/2 in W, 3 ft L, 1/2 in Thick, Red
Mfr # ZUSA731AMFS-10
Zoro # G2442013
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Length - Foam 3 ft
- Backing Type - Foam Adhesive
- Color - Foam Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA731AMFS-10
- Zoro # G2442013
- UPC # 193005181369
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 3 ft |
Width | 1/2 in |
Length | 36 in |
Length Tolerance | +2.00/-0.500 in |
Nominal Size (WxL) | 1/2 in x 36 in |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 36 in, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSAVFS6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Blue (ZUSA-FRS-104)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (ZUSA-XPE-102)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 11/16 in Thick, White (ZUSA-XPE-62)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-146)
- Zoro Select Foam Sheets