Shop All Foam Sheets
Zoro Select
Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/32 in Thick, Blue
Mfr # ZUSA-FRS-HTPSA-7
Zoro # G2443596
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-FRS-HTPSA-7
- Zoro # G2443596
- UPC # 193005138530
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 10 ft |
Length Tolerance | +/-1.00 in |
Width | 1/2 in |
Length | 10 ft |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 1/2 in x 10 ft |
Description
Silicone Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 10 ft, Width 1/2 in, Thickness 1/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/8 in Thick, Red (ZUSA731AMFS-1)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Natural (ZUSA-PU-204)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Blue (ZUSA-XPE-128)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X1X50T)
- Zoro Select Foam Sheets