Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/8 in Thick, Black
Mfr # ZUSANSR-426
Zoro # G7270516
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 36 in
- Length - Foam 36 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-426
- Zoro # G7270516
- UPC # 193005341435
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 36 in |
Width Tolerance | +/-1.000 in |
Width | 36 in |
Length Tolerance | +/-1.00 in |
Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2C3, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-124)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/85/850T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1 in Thick, Black (P811ULRL03.00XOH)
- ZORO SELECT Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Red (ZUSASSR-122)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.062 X 56.000 X 233 FT [Roll] (SENSO.062X56.000X233FTAHC)
- Zoro Select Foam Sheets