Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black
Mfr # ZUSA-EVA-8
Zoro # G4238392
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EVA
- Width - Foam 36 in
- Length - Foam 36 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-EVA-8
- Zoro # G4238392
- UPC # 193005137601
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 36 in |
Width Tolerance | +/-1.000 in |
Width | 36 in |
Length Tolerance | +/-1.00 in |
Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
EVA Sheet, Material EVA, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None, Flexibility Poor, Standards ASTM D1056/2A4, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_48_0)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23641_12_0)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 3 Ft L (2EXL7)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1 in Thick, Black (ZUSA-EVA-12)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/4 in Thick, Black (ZUSA-EVA-11)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 1 in Thick, Charcoal (5GDG3)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- Zoro Select Foam Sheets