Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black
Mfr # ZUSANSR-334
Zoro # G6758843
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 12 in
- Length - Foam 24 in
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-334
- Zoro # G6758843
- UPC # 193005242893
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Width Tolerance | +/-1.000 in |
Length | 24 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- ZORO SELECT Aluminum Rectangle Bar, 6 in Over. W (17669_72_0)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- ZORO SELECT Silicone Roll, 40A, 10'x36"x0.375", Red (BULK-RS-S40-209)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-332)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-112)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 4 in Thick, Charcoal (ZUSA-PU-159)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red (ZUSASSR-10)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-MCP-44)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- Zoro Select Foam Sheets