Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black
Mfr # ZUSA-EVA-3
Zoro # G4238359
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EVA
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-EVA-3
- Zoro # G4238359
- UPC # 193005137427
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
EVA Sheet, Material EVA, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None, Flexibility Poor, Standards ASTM D1056/2A4, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-12)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B4)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 3 Ft L (CURD00967)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 2 in Thick, Gray (ZUSA-XPE-4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001316BLU)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-19)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 4 in Thick, Natural (ZUSA-PU-227)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 1 in Thick, Pink (5GDA8)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural (5GCG1)
- Zoro Select Foam Sheets