Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black
Mfr # ZUSANSR-302
Zoro # G6758764
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-302
- Zoro # G6758764
- UPC # 193005242572
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Neoprene Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2C3, FMVSS 302, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.25x1.25-36)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSANSR-306)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black (CCB25-1/1640X68)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001321BLU)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 3/8 in Thick, Black (ZUSA-MCP-23)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-MCP-44)
- Zoro Select Foam Sheets