Shop All Foam Sheets
Zoro Select
Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1 in Thick, Black
Mfr # ZUSA-EVA-6
Zoro # G4238365
original price:
$33.55
5% off
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EVA
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-EVA-6
- Zoro # G4238365
- UPC # 193005137588
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
EVA Sheet, Material EVA, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None, Flexibility Poor, Standards ASTM D1056/2A4, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-23)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 6 ft. (CUREC01094)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 (1575)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-48)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001331BLU)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Natural (ZUSA-PU-185)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 2 in Thick, Charcoal/Blue (5GDA3)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001325)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (CNES59181-1250T)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-PU-101)
- Zoro Select Foam Sheets