Shop All Foam Sheets
Zoro Select
Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 1/16 in Thick, Black
Mfr # ZUSA-CESR-55
Zoro # G3312096
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Semi-Closed Cell
- Material - Foam EPDM
- Width - Foam 36 in
- Length - Foam 36 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-CESR-55
- Zoro # G3312096
- UPC # 193005041366
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 36 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 36 in |
Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
EPDM Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/16 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None, Flexibility Excellent, Chemical Resistance Good, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- E. JAMES Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 60A (3065E1/32EPDM6M)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZAT6)
- ZORO SELECT Foam Sheet, Open Cell, 48 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK9)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL03.00XOH)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-86)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC White Sheet (168472)
- Zoro Select Foam Sheets