Shop All Foam Sheets
Zoro Select
Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black
Mfr # ZUSA-PU-2
Zoro # G2447227
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Width - Foam 39 in
- Length - Foam 78 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PU-2
- Zoro # G2447227
- UPC # 193005342517
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 39 in |
Length - Foam | 78 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 6 1/2 ft |
Width | 39 in |
Nominal Size (WxL) | 39 in x 6 1/2 ft |
Description
Polyurethane Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 6 1/2 ft, Width 39 in, Thickness 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None, Flexibility Excellent, Standards 0, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-99)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/8 in Thick, Black (ZUSA-PU-1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001323R)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1/8 in Thick, Pink (5GDL5)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-120)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1/2 in Thick, Gray (ZUSA-XPE-1)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Foam Strip, 7/8 in W, 72 in L, 1/16 in Thick, Black (GT 75-6)
- Zoro Select Foam Sheets