Shop All Foam Sheets
Zoro Select
Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Charcoal
Mfr # ZUSA-PU-109
Zoro # G2831893
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Width - Foam 36 in
- Length - Foam 36 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PU-109
- Zoro # G2831893
- UPC # 193005191900
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 36 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 36 in |
Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
Polyurethane Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None, Flexibility Good, Standards CAL 117, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x1 1/4 ID, Pk10 (25253)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-248)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L (BULK-RS-E60HT-60)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1/2 in Thick, Charcoal (ZUSA-PU-99)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 4 in Thick, Charcoal (ZUSA-PU-128)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Yellow (1001319Y)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (ZUSA-XPE-111)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- Zoro Select Foam Sheets