Shop All Foam Sheets
This Product is Discontinued
Zoro Select
Foam Sheet, Microcellular, 12 in W, 12 in L, 3/16 in Thick, Black (Discontinued)
Mfr # 40-15188-12X12
Zoro # G3977906
This Product is Discontinued
Key Features
- Cell Type - Foam Microcellular
- Material - Foam Poron Microcellular Urethane
- Thickness - Foam 3/16 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-15188-12X12
- Zoro # G3977906
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width | 12" |
Length Tolerance | +/-1/16 in |
Length | 12" |
Width Tolerance | +/-1/16 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Poron Microcellular Urethane Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 3/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.