Shop All Foam Sheets
Zoro Select
Foam Sheet, Microcellular, 12 in W, 12 in L, 1/8 in Thick, Black
Mfr # ZUSA-MCP-105
Zoro # G4116892
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Microcellular
- Material - Foam Poron Microcellular Urethane
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-MCP-105
- Zoro # G4116892
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/- 10% |
Length | 12 in |
Width | 12 in |
Length Tolerance | +/- 10% |
Nominal Size (WxL) | 12 in x 12 in |
Description
Poron Microcellular Urethane Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 95 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick (BULK-PS-PVC-52)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (CCN593/8X1X25)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-7)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/32 in Thick, Black (ZUSABSR-14)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/8 in Thick, Red (ZUSA731AMFS-1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (ZUSA-XPE-165)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- Zoro Select Foam Sheets