Shop All Foam Sheets
Zoro Select
Foam Sheet, Microcellular, 12 in W, 12 in L, 1/2 in Thick, Black
Mfr # ZUSA-MCP-87
Zoro # G4039944
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Microcellular
- Material - Foam Poron Microcellular Urethane
- Thickness - Foam 1/2 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-MCP-87
- Zoro # G4039944
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width | 12 in |
Width Tolerance | +/- 10% |
Length Tolerance | +/- 10% |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Poron Microcellular Urethane Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-6)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Union Jack Sheet Metal (56008)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 1 Ft (61F.25X8-12)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X3-36)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3 in Thick, Natural (ZUSA-PU-221)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Blue (1001356BLU)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-139)
- Zoro Select Foam Sheets