Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Black
Mfr # ZUSA-XPE-103
Zoro # G1994732
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 96 in
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-103
- Zoro # G1994732
- UPC # 193005195038
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 96 in |
Width | 4 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 8 ft, Width 4 ft, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114BT-25)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 40A (BULK-RS-E40MIL-12)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-108)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Black (ZUSA-XPE-101)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (ZUSA-XPE-98)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 4 in Thick, Natural (ZUSA-PU-235)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (ZUSA-XPE-165)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Red (ZUSASSR-6)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-99)
- Zoro Select Foam Sheets