Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red
Mfr # 1001319R
Zoro # G1924662
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 96 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001319R
- Zoro # G1924662
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 96 in |
Length Tolerance | +/- 0.125 |
Length | 8 ft |
Width Tolerance | +/- 0.0625 |
Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 8 ft, Width 4 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick (PS-NYLB-222)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-354)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, White (ZUSA-XPE-49)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Blue (1001361BLU)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 in Thick, Charcoal (5GDR4)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 15" Wide x 15" L (BULK-FGSM-AH-6)
- Zoro Select Foam Sheets