Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black
Mfr # ZUSA-XPE-87
Zoro # G4247315
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 96 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-87
- Zoro # G4247315
- UPC # 193005194529
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 96 in |
Width | 4 ft |
Length Tolerance | +/-0.250 in |
Length | 8 ft |
Width Tolerance | +/-0.250 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 8 ft, Width 4 ft, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft (4YTN3)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia. (68969104)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- GLAZELOCK 1/16" 5 1/8"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 63 stacks/1008pc/box (GL16)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/4 in Thick, Black (ZUSA-XPE-91)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL03.00XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X3/450T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Red (ZUSA731AMFS-2)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Natural (5GCX9)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/450T)
- Zoro Select Foam Sheets