Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red
Mfr # ZUSA-XPE-162
Zoro # G2223551
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 96 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-162
- Zoro # G2223551
- UPC # 193005195656
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 96 in |
Length Tolerance | +/-0.250 in |
Width | 4 ft |
Width Tolerance | +/-0.250 in |
Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 8 ft, Width 4 ft, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.100", Pk5 (MSD100-5)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Red (ZUSA-XPE-155)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/4 in Thick, Red (ZUSA-XPE-159)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-20)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-85)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-111)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-38)
- ZORO SELECT Silicone Foam Ring, 1" ID x 1-1/2" OD x 1/8" Thick (ZUSASSR-R-4)
- Zoro Select Foam Sheets