Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Blue
Mfr # ZUSA-XPE-133
Zoro # G2223560
product price: $254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 96 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-133
- Zoro # G2223560
- UPC # 193005195366
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 96 in |
Length | 8 ft |
Length Tolerance | +/-0.250 in |
Width | 4 ft |
Width Tolerance | +/-0.250 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 8 ft, Width 4 ft, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-72)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 4" W (HTSQ/44188-24)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (ZUSA-XPE-102)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1/8 in Thick, Pink (5GDL5)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-20)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Yellow (1001330Y)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Charcoal (ZUSA-PU-117)
- Zoro Select Foam Sheets