Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Blue
Mfr # ZUSA-XPE-129
Zoro # G6989455
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Plain
- Color - Foam Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-129
- Zoro # G6989455
- UPC # 193005195328
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Length | 4 ft |
Width | 4 ft |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT White Polystyrene Sheet Stock 96" L x 48" W x 0.080" Thick (3GXZ9)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 3 Ft L (2HHB1)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-120)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Blue (ZUSA-XPE-126)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (ZUSA-XPE-111)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/85/850T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Natural (5GCX9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- Zoro Select Foam Sheets