Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black
Mfr # ZUSA-XPE-75
Zoro # G7120075
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Plain
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-75
- Zoro # G7120075
- UPC # 193005194406
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Length | 4 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872710)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r2-6)
- ONLINEMETALS 0.25" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7464)
- ZORO SELECT Rod, Aluminum, 6061, 4 In Dia x 1 Ft L (61R4-12)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-74)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-94)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X1X50T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-EVA-4)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 in Thick, Pink (5GDL7)
- PROFESSIONAL PLASTICS Closd Cell 2.0 Densty Black Foam, 0.500 X 12.000 X 60.000 [Each] (SFOAMBK.500X12.000X60.0CC2LB)
- Zoro Select Foam Sheets