Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Blue
Mfr # ZUSA-XPE-120
Zoro # G7081042
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Plain
- Color - Foam Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-120
- Zoro # G7081042
- UPC # 193005195236
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Length Tolerance | +/-1.00 in |
Width | 4 ft |
Width Tolerance | +/-1.000 in |
Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.25X2.5-24)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-25)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Blue (ZUSA-XPE-129)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Blue (ZUSA-XPE-126)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCNES-1/4-F25-P)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 in Thick, Black (CCNES-1-F25P)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-23)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 1/8 in Thick, Pink (5GDA6)
- Zoro Select Foam Sheets