Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Black
Mfr # 1001323
Zoro # G6706183
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001323
- Zoro # G6706183
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Width | 4 ft |
Width Tolerance | +/- 0.0625 |
Length | 4 ft |
Length Tolerance | +/- 0.125 |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 225 Degrees F, Minimum Adhesive Temperature -34 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-9)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .003x6x50" (003-6-50)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 25 Ft (ZUSA-RC-1059)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Black (1001332)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001320BLU)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-75)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001306)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- Zoro Select Foam Sheets