Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Black
Mfr # 1001318
Zoro # G6722502
original price:
$40.94
14% off
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Thickness - Foam 1/4 in
- Length - Foam 48 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1001318
- Zoro # G6722502
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Length Tolerance | +/- 0.125 |
Length | 4 ft |
Width Tolerance | +/- 0.0625 |
Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- ZORO SELECT Rubber Strip, Gum, 1/16"Thick, 36"x4", 40A (BULK-RS-NAT40-328)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Yellow (879010)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Black (ZUSA-XPE-80)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (1001347)
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CCN593/161/250T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Natural (5GDP3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black (ZUSA-EVA-29)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Red (ZUSASSR-F-201)
- Zoro Select Foam Sheets