Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow
Mfr # 1001312Y
Zoro # G6990006
original price:
$17.11
23% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Adhesive
- Color - Foam Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001312Y
- Zoro # G6990006
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 48 in |
Width Tolerance | +/- 0.0625 |
Length | 4 ft |
Width | 24 in |
Length Tolerance | +/- 0.125 |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 225 Degrees F, Minimum Adhesive Temperature -34 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (Cambridge 304#4-20Gx48x48)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-116)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSAESR-216)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-108)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-84)
- Zoro Select Foam Sheets