Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow
Mfr # ZUSA-XPE-182
Zoro # G6541132
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Plain
- Color - Foam Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-182
- Zoro # G6541132
- UPC # 193005195861
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 48 in |
Width | 24 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 4 ft |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 90A, 36"x36"x3/16", Black (BULK-RS-H90-27)
- ZORO SELECT Yellow Cast Acrylic Plastic Sheet 12" L x 12" W x 1/8" Thick (PS-CACC-64)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-ACR-24)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.1875x24x241)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Yellow (ZUSA-XPE-189)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Yellow (ZUSA-XPE-177)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Blue (ZUSA-XPE-128)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 36 in L, 3/4 in Thick, Black (ZUSANSR-240)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/16 in Thick, Black (ZUSABSR-S-13)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001316BLU)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL02.00XOH)
- Zoro Select Foam Sheets