Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Red
Mfr # ZUSA-XPE-168
Zoro # G7228873
product price: $61.55
/ea
$61.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Adhesive
- Color - Foam Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-168
- Zoro # G7228873
- UPC # 193005195724
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 48 in |
Width | 24 in |
Length | 4 ft |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 24 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Red Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- ADFORS Solar Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal (FCS8968-M)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.75XOH)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Yellow (1001328Y)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal (ZUSA-PU-153)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-75)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAVFS2)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-2)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Black Sheet (156238)
- Zoro Select Foam Sheets