Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Black
Mfr # ZUSA-XPE-106
Zoro # G7148854
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-106
- Zoro # G7148854
- UPC # 193005195069
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 48 in |
Width Tolerance | +/-1.000 in |
Width | 24 in |
Length | 4 ft |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 24 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/8C-100)
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 3/8" Thick (BULK-PS-PE-419)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-97)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-107)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (1001309)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X2X50T)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 3 ft L, 1/2 in Thick, Red (ZUSA731AMFS-10)
- Zoro Select Foam Sheets