Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Yellow
Mfr # 1001326Y
Zoro # G6836715
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Plain
- Color - Foam Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001326Y
- Zoro # G6836715
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Width | 24 in |
Width Tolerance | +/- 0.0625 |
Length Tolerance | +/- 0.125 |
Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-SHIM 20PK BLK Plastic Shims (ETC-1A)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.024x6x121)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18894_24_0)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Yellow (1001305Y)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Yellow (1001315Y)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-26)
- ZORO SELECT Foam Strip, Open Cell, 1 in W, 72 in L, 1 in Thick, Black (ZUSA-PU-82)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 3 ft L, 1/2 in Thick, Red (ZUSA731AMFS-10)
- Zoro Select Foam Sheets