Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Black
Mfr # ZUSA-XPE-110
Zoro # G6991966
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-110
- Zoro # G6991966
- UPC # 193005195137
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Length Tolerance | +/-1.00 in |
Length | 24 in |
Width | 24 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft (61F1.25X3-36)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 30" Wide x 30" L (BULK-FGSM-AH-4)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 in Thick, Charcoal (5GDR4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSAVFS3)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSAVFS6)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-334)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/16 in Thick, Black (CNES591165/850T)
- Zoro Select Foam Sheets