Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Red
Mfr # ZUSA-XPE-153
Zoro # G7228977
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Plain
- Color - Foam Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-153
- Zoro # G7228977
- UPC # 193005195564
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Width Tolerance | +/-1.000 in |
Length | 24 in |
Width | 24 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 43/64" H, 10 ft L, 1" W (X1016-10)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-295)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135HT-100)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black (CCNES-3/8F25-25)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-328)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1/2 in Thick, Charcoal (ZUSA-PU-99)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- Zoro Select Foam Sheets