Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black
Mfr # ZUSA-XPE-84
Zoro # G6572797
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Plain
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-84
- Zoro # G6572797
- UPC # 193005194499
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Width | 24 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-77)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-88)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL04.00XOH)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-38)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001318R)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- Zoro Select Foam Sheets