Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal
Mfr # ZUSA-XPE-44
Zoro # G3221644
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 24 in
- Length - Foam 24 in
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-44
- Zoro # G3221644
- UPC # 193005194093
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Length Tolerance | +/-1.00 in |
Length | 24 in |
Width | 24 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 0.125" Thick (3GYC2)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Charcoal (5GCW2)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-PU-101)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-139)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES-1/4F59-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 1 in Thick, Pink (5GDA8)
- Zoro Select Foam Sheets