Shop All Foam Sheets
Zoro Select
Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Yellow
Mfr # 1001335Y
Zoro # G6771861
original price:
$17.79
29% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 24 in
- Backing Type - Foam Plain
- Color - Foam Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001335Y
- Zoro # G6771861
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length | 24 in |
Width Tolerance | +/- 0.0625 |
Length Tolerance | +/- 0.125 |
Width | 12 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-CAC-26)
- ZORO SELECT Rod, Aluminum, 2011, 5/8 In Dia x 3 Ft L (2EYB7)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13508_12_12)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Yellow (1001315Y)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Yellow (1001326Y)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1 in Thick, Black (P811ULRL06.00XOH)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Blue (ZUSA-FRS-HTPSA-21)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 48 in W, 54 in L, 2 in Thick, White (5GDL1)
- Zoro Select Foam Sheets