Shop All Foam Sheets
This Product is Discontinued
Zoro Select
Foam Sheet, Crosslink, 12 in W, 24 in L, 1 in Thick, Blue (Discontinued)
Mfr # ZUSA-XPE-143
Zoro # G6641022
This Product is Discontinued
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Thickness - Foam 1 in
- Width - Foam 12 in
- Length - Foam 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-143
- Zoro # G6641022
- UPC # 193005195465
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length | 24 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.